Pull Plug, Black, EPDM 100 PK
Mfr # PP110 SH-48446
Zoro # G2682037
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
Key Features
Color
Black
Material
EPDM
Maximum Continuous Temperature
350 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP110 SH-48446
Zoro #
G2682037
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
7/8 in
Outside Diameter
0.888 in
Details
Item
Pull Plug
Color
Black
Material
EPDM
Maximum Continuous Temperature
350 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
Reusable
Yes
Series
PP-SH Series
Description
Pull Plug, PP-SH Series Series, Fits Thread Size 7/8 in, Outside Diameter 0.888 in, Includes Flange No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.