Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Plug, Black, EPDM, 100 PK

  • Mfr # PP90 SH-48480

  • Zoro # G2685029


product price: $80.59
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Features
Designed for Both Threaded or Non-Threaded Thru-Holes of Varying Sizes
Overall Diameter
0.64 in
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP90 SH-48480
Zoro #
G2685029
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
0.64 in

Details

Item
Pull Plug
Color
Black
Material
EPDM
Features
Designed for Both Threaded or Non-Threaded Thru-Holes of Varying Sizes
Reusable
Yes
Includes Flange
No
Series
PP-SH

Description

Pull Plug, PP-SH Series, EPDM, Black, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.