Pull Plug, Black, EPDM 100 PK
Mfr # PP90LS SH-60642
Zoro # G2684417
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
Key Features
Color
Black
Material
EPDM
Series
PP-SH
Overall Diameter
0.64 in
Features
Designed for Both Threaded or Non-Threaded Thru-Holes of Varying Sizes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP90LS SH-60642
Zoro #
G2684417
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
0.64 in
Details
Item
Pull Plug
Color
Black
Material
EPDM
Series
PP-SH
Features
Designed for Both Threaded or Non-Threaded Thru-Holes of Varying Sizes
Reusable
Yes
Includes Flange
No
Description
Pull Plug, PP-SH Series, EPDM, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.