Zoro Homepage

Pull Plug, Black, EPDM 100 PK

  • Mfr # PP95 SH-48481

  • Zoro # G2684161


product price: $99.79
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Includes Flange
No
Series
PP-SH
Features
Designed for Both Threaded or Non-Threaded Thru-Holes of Varying Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP95 SH-48481
Zoro #
G2684161
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
0.707 in

Details

Item
Pull Plug
Color
Black
Material
EPDM
Includes Flange
No
Series
PP-SH
Features
Designed for Both Threaded or Non-Threaded Thru-Holes of Varying Sizes
Reusable
Yes

Description

Pull Plug, PP-SH Series, EPDM, Black, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.