Zoro Homepage

Pull Plug, Black, EPDM 500 PK

  • Mfr # PP07 SH-48438

  • Zoro # G2683391


product price: $33.79
/pk 500, $0.07/ea

Key Features

Color
Black
Material
EPDM
Reusable
Yes
Series
PP-SH Series
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP07 SH-48438
Zoro #
G2683391
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.067 in
Fits Thread Size
1/16 in

Details

Item
Pull Plug
Color
Black
Material
EPDM
Reusable
Yes
Series
PP-SH Series
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
350 Degrees F

Description

Pull Plug, PP-SH Series Series, Fits Thread Size 1/16 in, Outside Diameter 0.067 in, Includes Flange No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.