Pull Plug, Black, EPDM 500 PK
Mfr # PP22 SH-48455
Zoro # G2686289
product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Color
Black
Material
EPDM
Maximum Continuous Temperature
350 Degrees F
Fits Thread Size
5/32 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP22 SH-48455
Zoro #
G2686289
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
5/32 in
Outside Diameter
0.162 in
Details
Item
Pull Plug
Color
Black
Material
EPDM
Maximum Continuous Temperature
350 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
350 Degrees F
Series
PP-SH Series
Includes Flange
No
Description
Pull Plug, PP-SH Series Series, Fits Thread Size 5/32 in, Outside Diameter 0.162 in, Includes Flange No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.