Zoro Homepage

Pull Plug, Black, EPDM 500 PK

  • Mfr # PP73 SH-48473

  • Zoro # G2686517


product price: $145.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Maximum Intermittent Temperature
350 Degrees F
Outside Diameter
0.496 in
Maximum Continuous Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP73 SH-48473
Zoro #
G2686517
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.496 in
Fits Thread Size
15/32 in

Details

Item
Pull Plug
Color
Black
Material
EPDM
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
350 Degrees F
Series
PP-SH Series
Reusable
Yes
Includes Flange
No

Description

Pull Plug, PP-SH Series Series, Fits Thread Size 15/32 in, Outside Diameter 0.496 in, Includes Flange No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.