Pull Plug, Green, EPDM 250 PK
Mfr # PP73LS SH-48474
Zoro # G2685001
product price: $216.99
/pk 250, $0.87/ea
Free Shipping & Returns
Key Features
Color
Green
Material
EPDM
Reusable
Yes
Fits Thread Size
15/32 in
Series
PP-SH Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP73LS SH-48474
Zoro #
G2685001
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
15/32 in
Outside Diameter
0.496 in
Details
Item
Pull Plug
Color
Green
Material
EPDM
Reusable
Yes
Series
PP-SH Series
Includes Flange
No
Maximum Continuous Temperature
350 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Description
Pull Plug, PP-SH Series Series, Fits Thread Size 15/32 in, Outside Diameter 0.496 in, Includes Flange No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.