Zoro Homepage

Push-On, Straight-Thread Caps, PK10

  • Mfr # PO-100

  • Zoro # G014574235


product price: $11.15
/pk 10, $1.12/ea

Key Features

End Type
Closed
Color
Natural
Material
LDPE
End Outside Diameter
1.31 in
Service Temperature - Maximum
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO-100
Zoro #
G014574235
UPC #
-
Country of Origin
United States

Dimensions

End Outside Diameter
1.31 in
For Thread Size
1 1/16"
Inside Diameter
1.05 in

Details

End Type
Closed
Color
Natural
Material
LDPE
Item
Push-On, Straight-Thread Caps
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
For Thread Type
Straight

Description

Push-On, Straight-Thread Caps, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.