Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On, Straight-Thread Caps, PK10

  • Mfr # PO-120

  • Zoro # G814574220


product price: $16.55
/pk 10, $1.66/ea

Key Features

End Type
Closed
Color
Natural
Material
LDPE
End Outside Diameter
1.56 in
For Thread Size
1 5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO-120
Zoro #
G814574220
UPC #
-
Country of Origin
United States

Dimensions

End Outside Diameter
1.56 in
For Thread Size
1 5/16"
Inside Diameter
1.3 in

Details

End Type
Closed
Color
Natural
Material
LDPE
Item
Push-On, Straight-Thread Caps
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
For Thread Type
Straight

Description

Push-On, Straight-Thread Caps, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.