Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On, Straight-Thread Caps, PK20

  • Mfr # PO-90

  • Zoro # G314574133


product price: $15.45
/pk 20, $0.77/ea

Key Features

Material
LDPE
Color
Natural
End Type
Closed
End Outside Diameter
1.25 in
Service Temperature - Minimum
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO-90
Zoro #
G314574133
UPC #
-
Country of Origin
United States

Dimensions

End Outside Diameter
1.25 in
For Thread Size
1"
Inside Diameter
0.99 in

Details

Material
LDPE
Color
Natural
End Type
Closed
Item
Push-On, Straight-Thread Caps
Service Temperature - Minimum
-94 Degrees F
For Thread Type
Straight
Service Temperature - Maximum
175 Degrees F

Description

Push-On, Straight-Thread Caps, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.