Push-On, Straight-Thread Caps, PK25
Mfr # PO-20
Zoro # G414645177
product price: $6.49
/pk 25, $0.26/eaKey Features
Color
Natural
Material
LDPE
End Type
Closed
End Outside Diameter
0.69 in
For Thread Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PO-20
Zoro #
G414645177
UPC #
-
Country of Origin
United States
Dimensions
End Outside Diameter
0.69 in
For Thread Size
7/16"
Inside Diameter
0.43 in
Details
Color
Natural
Material
LDPE
End Type
Closed
Item
Push-On, Straight-Thread Caps
For Thread Type
Straight
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
Description
Push-On, Straight-Thread Caps, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.