Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On, Straight-Thread Caps, PK25

  • Mfr # PO-30

  • Zoro # G514645176


product price: $9.15
/pk 25, $0.37/ea

Key Features

Material
LDPE
End Type
Closed
Color
Natural
For Thread Type
Straight
Service Temperature - Minimum
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO-30
Zoro #
G514645176
UPC #
-
Country of Origin
United States

Dimensions

End Outside Diameter
0.75 in
For Thread Size
1/2"
Inside Diameter
0.49 in

Details

Material
LDPE
End Type
Closed
Item
Push-On, Straight-Thread Caps
Color
Natural
For Thread Type
Straight
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F

Description

Push-On, Straight-Thread Caps, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.