Push-On, Straight-Thread Caps, PK25
Mfr # PO-50
Zoro # G114645187
product price: $10.99
/pk 25, $0.44/eaKey Features
Material
LDPE
End Type
Closed
Color
Natural
End Outside Diameter
0.94 in
For Thread Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PO-50
Zoro #
G114645187
UPC #
-
Country of Origin
United States
Dimensions
End Outside Diameter
0.94 in
For Thread Size
11/16"
Inside Diameter
0.68 in
Details
Material
LDPE
Item
Push-On, Straight-Thread Caps
End Type
Closed
Color
Natural
For Thread Type
Straight
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Description
Push-On, Straight-Thread Caps, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.