Zoro Homepage

PVC44 BLK001, 100PK

  • Mfr # EGL-12-3/4

  • Zoro # G510459647


product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns

Key Features

Color
Black
Material
#998339 Poly Vinyl Chloride (U
Dim A
0.35 in (8.89 mm)
Metal Thickness
0.38 - 0.759 in (9.65 - 19.28 mm)
Dim B
0.75 in (19.05 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGL-12-3/4
Zoro #
G510459647
UPC #
-
Country of Origin
United States

Dimensions

Metal Thickness
0.38 - 0.759 in (9.65 - 19.28 mm)

Details

Color
Black
Material
#998339 Poly Vinyl Chloride (U
Dim A
0.35 in (8.89 mm)
Dim B
0.75 in (19.05 mm)

Description

EGL Series edge liners offer a convenient method for covering the sharp edges of large or irregularly shaped holes in sheet metal. The series is pressed into place around the perimeter of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.