
PVC44 BLK001, 150PK
Mfr # EGL-12-1/4
Zoro # G210459572
product price: $101.99
/pk 150, $0.68/ea
Free Shipping & Returns
Key Features
Material
#998339 Poly Vinyl Chloride (U
Length
150 ft
Overall Height
0.28 in
Overall Width
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGL-12-1/4
Zoro #
G210459572
UPC #
-
Country of Origin
United States
Dimensions
Length
150 ft
Overall Height
0.28 in
Overall Width
2 in
Minimum Bend Radius
0.2 in
Metal Thickness
0.13 - 0.283 in (3.30 - 7.19 mm)
Details
Material
#998339 Poly Vinyl Chloride (U
Item
Edge Liner
Color
Black
Dim B
0.28 in (7.11 mm)
Dim A
0.2 in (5.08 mm)
Description
EGL Series edge liners offer a convenient method for covering the sharp edges of large or irregularly shaped holes in sheet metal. The series is pressed into place around the perimeter of the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.