Zoro Homepage

PVC82 BLK001, 100PK

  • Mfr # SQRV-1-10-14

  • Zoro # G410462051


product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Ggc 8910 Black Pvc
Inside Length
0.43 in
Fits Pipe Size
1 in
Wall Thickness
10 - 14 Ga. (0.134 - 0.083)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQRV-1-10-14
Zoro #
G410462051
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.43 in
Fits Pipe Size
1 in
Wall Thickness
10 - 14 Ga. (0.134 - 0.083)

Details

Color
Black
Material
Ggc 8910 Black Pvc

Description

SQRV Series vinyl plugs for square tubing feature a series of externally tapered ribs designed to provide a sure grip inside a tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.