Zoro Homepage

PVC82 BLK001, 200PK

  • Mfr # SQRV-1 1/2-14-20

  • Zoro # G910463756


product price: $276.99
/pk 200, $1.38/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
1-1/2 in
Material
Ggc 8910 Black Pvc
Inside Length
0.52 in
Color
Black
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQRV-1 1/2-14-20
Zoro #
G910463756
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1-1/2 in
Inside Length
0.52 in
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)

Details

Material
Ggc 8910 Black Pvc
Color
Black

Description

SQRV Series vinyl plugs for square tubing feature a series of externally tapered ribs designed to provide a sure grip inside a tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.