Zoro Homepage

PVC88 BLK001, 500PK

  • Mfr # SQRV-3/4-14-20

  • Zoro # G410463805


product price: $284.99
/pk 500, $0.57/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Length
0.43 in
Fits Pipe Size
3/4 in
Material
94-A0098A-75 Blk Item#0116227
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQRV-3/4-14-20
Zoro #
G410463805
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.43 in
Fits Pipe Size
3/4 in
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)

Details

Color
Black
Material
94-A0098A-75 Blk Item#0116227

Description

SQRV Series vinyl plugs for square tubing feature a series of externally tapered ribs designed to provide a sure grip inside a tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.