Zoro Homepage

PVCBKL102 F500+MICR, 50PK

  • Mfr # HVC-437-16

  • Zoro # G910462919


product price: $32.15
/pk 50, $0.64/ea

Key Features

Color
Black Vinyl
Material
Caplugs High Temp Black
Inside Length
1 in
Inside Dia.
0.437 in
Outside Dia.
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVC-437-16
Zoro #
G910462919
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Inside Dia.
0.437 in
Outside Dia.
0.56 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

The HVC series Flex 500 round vinyl caps are temperature-resistant and protect up to 500°F intermittent or 300°F continuous.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.