Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK100, 200PK

  • Mfr # VSC-3000-16

  • Zoro # G610456119


product price: $243.99
/pk 200, $1.22/ea
Free Shipping & Returns

Key Features

Material
Caplugs Standard Black
Color
Black Vinyl
Wall Thickness
0.08 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSC-3000-16
Zoro #
G610456119
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.08 in
Inside Length
1 in

Details

Material
Caplugs Standard Black
Color
Black Vinyl

Description

VSC Series vinyl square caps are strong and tough, yet flexible enough to stretch for a perfect fit. Designed for use with square tubing, these caps are excellent finishing parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.