Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK100, 200PK

  • Mfr # VTC-1125-8

  • Zoro # G010455019


product price: $286.99
/pk 200, $1.43/ea
Free Shipping & Returns

Key Features

Inside Length
1/2 in
Inside Dia.
1-1/8 in
Material
Caplugs Standard Black
Color
Black Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTC-1125-8
Zoro #
G010455019
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in
Inside Dia.
1-1/8 in

Details

Material
Caplugs Standard Black
Color
Black Vinyl

Description

VTC Series vinyl tethered caps are ideal for applications that need removable and reusable protection. Soft vinyl keeps fittings protected from contamination. Designed with a tether to stay with application while not is use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.