
PVCBLK100, 300PK
Mfr # VTC-812-16
Zoro # G810454410
product price: $397.99
/pk 300, $1.33/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.812 in
Color
Black Vinyl
Inside Length
1 in
Material
Caplugs Standard Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTC-812-16
Zoro #
G810454410
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.812 in
Inside Length
1 in
Details
Color
Black Vinyl
Material
Caplugs Standard Black
Description
VTC Series vinyl tethered caps are ideal for applications that need removable and reusable protection. Soft vinyl keeps fittings protected from contamination. Designed with a tether to stay with application while not is use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.