
PVCBLK100, 300PK
Mfr # VTC-875-16
Zoro # G010454623
product price: $419.99
/pk 300, $1.40/ea
Free Shipping & Returns
Key Features
Inside Length
1 in
Color
Black Vinyl
Inside Dia.
7/8 in
Material
Caplugs Standard Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTC-875-16
Zoro #
G010454623
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Inside Dia.
7/8 in
Details
Color
Black Vinyl
Material
Caplugs Standard Black
Description
VTC Series vinyl tethered caps are ideal for applications that need removable and reusable protection. Soft vinyl keeps fittings protected from contamination. Designed with a tether to stay with application while not is use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.