Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK100, 400PK

  • Mfr # VTC-812-8

  • Zoro # G510455021


product price: $424.99
/pk 400, $1.06/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Inside Length
1/2 in
Material
Caplugs Standard Black
Inside Dia.
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTC-812-8
Zoro #
G510455021
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in
Inside Dia.
0.812 in

Details

Color
Black Vinyl
Material
Caplugs Standard Black

Description

VTC Series vinyl tethered caps are ideal for applications that need removable and reusable protection. Soft vinyl keeps fittings protected from contamination. Designed with a tether to stay with application while not is use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.