Zoro Homepage

PVCBLK100, 50PK

  • Mfr # VTC-3625-12

  • Zoro # G910455317


product price: $526.99
/pk 50, $10.54/ea
Free Shipping & Returns

Key Features

Material
Caplugs Standard Black
Inside Dia.
3-5/8 in
Color
Black Vinyl
Inside Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTC-3625-12
Zoro #
G910455317
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3-5/8 in
Inside Length
3/4 in

Details

Material
Caplugs Standard Black
Color
Black Vinyl

Description

VTC Series vinyl tethered caps are ideal for applications that need removable and reusable protection. Soft vinyl keeps fittings protected from contamination. Designed with a tether to stay with application while not is use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.