Zoro Homepage

PVCBLK100 MICRO, 100PK

  • Mfr # VCF-343-16

  • Zoro # G110464058


product price: $49.29
/pk 100, $0.49/ea

Key Features

Wall Thickness
0.055 in
Inside Length
1 in
Inside Dia.
0.343 in
Material
Caplugs Standard Black
Color
Black Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCF-343-16
Zoro #
G110464058
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.055 in
Inside Length
1 in
Inside Dia.
0.343 in

Details

Material
Caplugs Standard Black
Color
Black Vinyl

Description

VCF Series caps are designed for easy removal with a flange at the closed end large enough to grasp, yet small enough to not interfere with the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.