
PVCBLK100 MICRO, 100PK
Mfr # VCF-562-16
Zoro # G310464087
product price: $59.15
/pk 100, $0.59/eaKey Features
Wall Thickness
0.065 in
Inside Dia.
0.562 in
Inside Length
1 in
Color
Black Vinyl
Material
Caplugs Standard Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCF-562-16
Zoro #
G310464087
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.065 in
Inside Dia.
0.562 in
Inside Length
1 in
Details
Color
Black Vinyl
Material
Caplugs Standard Black
Description
VCF Series caps are designed for easy removal with a flange at the closed end large enough to grasp, yet small enough to not interfere with the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.