Zoro Homepage

PVCBLK100 MICRO, 100PK

  • Mfr # VCF-562-8

  • Zoro # G710464106


product price: $43.19
/pk 100, $0.43/ea

Key Features

Material
Caplugs Standard Black
Color
Black Vinyl
Inside Dia.
0.562 in
Inside Length
1/2 in
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCF-562-8
Zoro #
G710464106
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.562 in
Inside Length
1/2 in
Wall Thickness
0.065 in

Details

Material
Caplugs Standard Black
Color
Black Vinyl

Description

VCF Series caps are designed for easy removal with a flange at the closed end large enough to grasp, yet small enough to not interfere with the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.