Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK100 MICRO, 120PK

  • Mfr # VSC-500-8

  • Zoro # G610456614


product price: $49.99
/pk 120, $0.42/ea

Key Features

Color
Black Vinyl
Inside Length
1/2 in
Material
Caplugs Standard Black
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSC-500-8
Zoro #
G610456614
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in
Wall Thickness
0.065 in

Details

Color
Black Vinyl
Material
Caplugs Standard Black

Description

VSC Series vinyl square caps are strong and tough, yet flexible enough to stretch for a perfect fit. Designed for use with square tubing, these caps are excellent finishing parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.