
PVCBLK100 MICRO, 200PK
Mfr # VCF-218-8
Zoro # G610464220
product price: $73.89
/pk 200, $0.37/eaKey Features
Material
Caplugs Standard Black
Wall Thickness
0.045 in
Inside Dia.
0.218 in
Inside Length
1/2 in
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCF-218-8
Zoro #
G610464220
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.045 in
Inside Dia.
0.218 in
Inside Length
1/2 in
Details
Material
Caplugs Standard Black
Color
Black Vinyl
Description
VCF Series caps are designed for easy removal with a flange at the closed end large enough to grasp, yet small enough to not interfere with the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.