
PVCBLK100 MICRO, 200PK
Mfr # VCF-500-8
Zoro # G410463966
product price: $66.39
/pk 200, $0.33/eaKey Features
Inside Length
1/2 in
Inside Dia.
1/2 in
Wall Thickness
0.06 in
Color
Black Vinyl
Material
Caplugs Standard Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCF-500-8
Zoro #
G410463966
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1/2 in
Inside Dia.
1/2 in
Wall Thickness
0.06 in
Details
Color
Black Vinyl
Material
Caplugs Standard Black
Description
VCF Series caps are designed for easy removal with a flange at the closed end large enough to grasp, yet small enough to not interfere with the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.