Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK100 MICRO, 200PK

  • Mfr # VRR-062X437-16

  • Zoro # G610455181


product price: $157.99
/pk 200, $0.79/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Material
Caplugs Standard Black
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRR-062X437-16
Zoro #
G610455181
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in

Details

Color
Black Vinyl
Material
Caplugs Standard Black

Description

VRR Series vinyl rectangular round-end finishing caps & grips feature a feature a flat, rounded end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.