Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK100 MICRO, 40PK

  • Mfr # VAC-1250X1250-8

  • Zoro # G210461681


product price: $42.59
/pk 40, $1.06/ea

Key Features

Material
Caplugs Standard Black
Color
Black Vinyl
Inside Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-1250X1250-8
Zoro #
G210461681
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in

Details

Material
Caplugs Standard Black
Color
Black Vinyl

Description

VAC Serie vinyl angle caps are designed to cap angle iron. Caps are available in a variety of sizes to protect the corners of metal frames, reducing the risk of others being cut by sharp metal edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.