
PVCBLK100 MINI, 120PK
Mfr # VAC-2000X2000-8
Zoro # G010460761
product price: $118.99
/pk 120, $0.99/ea
Free Shipping & Returns
Key Features
Inside Length
1/2 in
Material
Caplugs Standard Black
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VAC-2000X2000-8
Zoro #
G010460761
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1/2 in
Details
Material
Caplugs Standard Black
Color
Black Vinyl
Description
VAC Serie vinyl angle caps are designed to cap angle iron. Caps are available in a variety of sizes to protect the corners of metal frames, reducing the risk of others being cut by sharp metal edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.