Zoro Homepage

PVCBLK100 - MINI, 200PK

  • Mfr # WCC-0250

  • Zoro # G110457692


product price: $101.99
/pk 200, $0.51/ea
Free Shipping & Returns

Key Features

Material
Caplugs Standard Black
Color
Black Vinyl
Length
1.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCC-0250
Zoro #
G110457692
UPC #
-
Country of Origin
United States

Dimensions

Length
1.401 in

Details

Item
Corner Cover
Material
Caplugs Standard Black
Color
Black Vinyl

Description

WWC vinyl corner caps are designed to protect the corner edges of plate glass and sheet metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.