
PVCBLK100 MINI, 40PK
Mfr # VSC-3000-16
Zoro # G710455104
product price: $139.99
/pk 40, $3.50/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.08 in
Inside Length
1 in
Material
Caplugs Standard Black
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VSC-3000-16
Zoro #
G710455104
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.08 in
Inside Length
1 in
Details
Material
Caplugs Standard Black
Color
Black Vinyl
Description
VSC Series vinyl square caps are strong and tough, yet flexible enough to stretch for a perfect fit. Designed for use with square tubing, these caps are excellent finishing parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.