Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK100 MINI, 50PK

  • Mfr # VSE-1625-24

  • Zoro # G610455174


product price: $90.79
/pk 50, $1.82/ea
Free Shipping & Returns

Key Features

Inside Dia.
1-5/8 in
Color
Black Vinyl
Wall Thickness
0.06 in
Material
Caplugs Standard Black
Inside Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSE-1625-24
Zoro #
G610455174
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1-5/8 in
Wall Thickness
0.06 in
Inside Length
1-1/2 in

Details

Color
Black Vinyl
Material
Caplugs Standard Black

Description

VSE Series vinyl square end caps are used to close the ends of clear tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.