Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK102, 40PK

  • Mfr # HVC-9250-28

  • Zoro # G210454836


product price: $1,178.99
/pk 40, $29.47/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Material
Caplugs High Temp Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVC-9250-28
Zoro #
G210454836
UPC #
-
Country of Origin
United States

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

The HVC series Flex 500 round vinyl caps are temperature-resistant and protect up to 500°F intermittent or 300°F continuous.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.