
PVCBLK102, 5000PK
Mfr # HCR-320-20
Zoro # G210463647
product price: $375.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl
Inside Length
1.28 in
Inside Dia.
0.277 in
Material
Caplugs High Temp Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCR-320-20
Zoro #
G210463647
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.28 in
Inside Dia.
0.277 in
Details
Color
Black Vinyl
Material
Caplugs High Temp Black
Description
HCR Series caps were developed to mask and protect copper tubing during high-temperature masking processes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.