Zoro Homepage

PVCBLK102 F500, 1500PK

  • Mfr # HFC-521-16

  • Zoro # G610462387


product price: $369.99
/pk 1500, $0.25/ea
Free Shipping & Returns

Key Features

Material
Caplugs High Temp Black
Inside Dia.
0.521 in
Color
Black Vinyl
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFC-521-16
Zoro #
G610462387
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.521 in
Inside Length
1 in

Details

Material
Caplugs High Temp Black
Color
Black Vinyl

Description

HFC series caps are designed with a long flat tab centered at the top of the closure allowing for easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.