Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK102 F500+ MICRO, 100PK

  • Mfr # HVTP-1

  • Zoro # G010463649


product price: $56.99
/pk 100, $0.57/ea

Key Features

Inside Dia.
Bottom: 0.21 in; Top: 0.406 in
Material
Caplugs High Temp Black
Color
Black Vinyl
Outside Dia.
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVTP-1
Zoro #
G010463649
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
Bottom: 0.21 in; Top: 0.406 in
Outside Dia.
0.29 in

Details

Material
Caplugs High Temp Black
Color
Black Vinyl

Description

HVTP high-temperature, Flex500 plugs provide a snug fit when pushed into open ports, ensuring a tight closure that will not pop out accidentally during processing or shipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.