Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK102 F500+ MICRO, 100PK

  • Mfr # HVTP-25

  • Zoro # G210463685


product price: $61.79
/pk 100, $0.62/ea

Key Features

Color
Black Vinyl
Outside Dia.
0.445 in
Material
Caplugs High Temp Black
Inside Dia.
Bottom: 0.34 in; Top: 0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVTP-25
Zoro #
G210463685
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.445 in
Inside Dia.
Bottom: 0.34 in; Top: 0.5 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

HVTP high-temperature, Flex500 plugs provide a snug fit when pushed into open ports, ensuring a tight closure that will not pop out accidentally during processing or shipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.