Zoro Homepage

PVCBLK102 F500+ MICRO, 50PK

  • Mfr # HTP-10

  • Zoro # G110463662


product price: $54.69
/pk 50, $1.09/ea

Key Features

Color
Black Vinyl
Material
Caplugs High Temp Black
Plug Length
3/4 in
Outside Dia.
Large End: 0.31 in; Small End: 0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTP-10
Zoro #
G110463662
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
3/4 in
Outside Dia.
Large End: 0.31 in; Small End: 0.16 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

HTP Series flexible tapered plugs are designed with a distinct tapered configuration, making them ideal for plugging small holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.