
PVCBLK102 F500+ MINI, 1000PK
Mfr # HVTP-2
Zoro # G610463339
product price: $340.99
/pk 1000, $0.34/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.4 in
Inside Dia.
Bottom: 0.29 in; Top: 0.437 in
Material
Caplugs High Temp Black
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVTP-2
Zoro #
G610463339
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.4 in
Inside Dia.
Bottom: 0.29 in; Top: 0.437 in
Details
Material
Caplugs High Temp Black
Color
Black Vinyl
Description
HVTP high-temperature, Flex500 plugs provide a snug fit when pushed into open ports, ensuring a tight closure that will not pop out accidentally during processing or shipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.