Zoro Homepage

PVCBLK102 F500 MINI, 120PK

  • Mfr # HFC-990-16

  • Zoro # G110462863


product price: $127.99
/pk 120, $1.07/ea
Free Shipping & Returns

Key Features

Material
Caplugs High Temp Black
Inside Length
1 in
Color
Black Vinyl
Inside Dia.
0.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFC-990-16
Zoro #
G110462863
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Inside Dia.
0.99 in

Details

Material
Caplugs High Temp Black
Color
Black Vinyl

Description

HFC series caps are designed with a long flat tab centered at the top of the closure allowing for easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.