
PVCBLK102 F500 MINI, 180PK
Mfr # HFC-797-16
Zoro # G010462918
product price: $168.99
/pk 180, $0.94/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl
Inside Length
1 in
Inside Dia.
0.797 in
Material
Caplugs High Temp Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFC-797-16
Zoro #
G010462918
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Inside Dia.
0.797 in
Details
Color
Black Vinyl
Material
Caplugs High Temp Black
Description
HFC series caps are designed with a long flat tab centered at the top of the closure allowing for easy removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.