Zoro Homepage

PVCBLK102 F500+ MINI, 200PK

  • Mfr # HVTP-6

  • Zoro # G310463349


product price: $178.99
/pk 200, $0.89/ea
Free Shipping & Returns

Key Features

Material
Caplugs High Temp Black
Outside Dia.
1.025 in
Color
Black Vinyl
Inside Dia.
Bottom: 0.891 in; Top: 1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVTP-6
Zoro #
G310463349
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.025 in
Inside Dia.
Bottom: 0.891 in; Top: 1.188 in

Details

Material
Caplugs High Temp Black
Color
Black Vinyl

Description

HVTP high-temperature, Flex500 plugs provide a snug fit when pushed into open ports, ensuring a tight closure that will not pop out accidentally during processing or shipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.