
PVCBLK102 F500 MINI, 250PK
Mfr # HEZ-985-12
Zoro # G410462556
product price: $226.99
/pk 250, $0.91/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.985 in
Inside Length
3/4 in
Material
Caplugs High Temp Black
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEZ-985-12
Zoro #
G410462556
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.985 in
Inside Length
3/4 in
Details
Material
Caplugs High Temp Black
Color
Black Vinyl
Description
HEZ Series caps feature an extra long tab centered at the top of the closure which allows the cap to be finger-removed easily, eliminating the use of tools which could damage threads or part surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.