Zoro Homepage

PVCBLK102 F500 MINI, 300PK

  • Mfr # HFC-590-16

  • Zoro # G210462947


product price: $215.99
/pk 300, $0.72/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Inside Dia.
0.59 in
Material
Caplugs High Temp Black
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFC-590-16
Zoro #
G210462947
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.59 in
Inside Length
1 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

HFC series caps are designed with a long flat tab centered at the top of the closure allowing for easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.